Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Mercury Bar Anode 25-40hp  (825271  1)

Performance Metals® Mercury Bar Anode 25-40hp (825271 1)

Item #: WBB2365226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.39 up to 27% OFF

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Mercury Bar Anode 25-40hp (825271 1)

Bar Anode for Mercury 25-40hp outboards. OEM part number: 825271. Made from Mil spec. zinc anode alloy MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00225Z
  • BRANDPerformance Metals
  • HEIGHT INCHES11
  • WEIGHT LBS0.6
  • WIDTH INCHES5-1/2
  • FOR USE WITHMercury Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES2-3/4
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Mercury Bar Anode 25-40hp (825271 1)

Item #: B2365189

Not Yet Rated

Usually ships in 5 to 8 days

$4.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Mercury Bar Anode 25-40hp  (825271  1)

Performance Metals® Mercury Bar Anode 25-40hp (825271 1)

Item #: WBB2365226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant