Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Mercury Gear Housing Anode (42121A2)

Performance Metals® Mercury Gear Housing Anode (42121A2)

Item #: WBB2365212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.68 up to 28% OFF

Price: $3.36

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Mercury Gear Housing Anode (42121A2)

Gear Housing Anode for Mercury 6-15hp outboards. OEM part number: 42121A2. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00222A
  • BRANDPerformance Metals
  • HEIGHT INCHES5-3/4
  • WEIGHT LBS0.1
  • WIDTH INCHES3-1/4
  • FOR USE WITHMercury Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/4
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Mercury Gear Housing Anode (42121Q02)

Item #: B2365223

Not Yet Rated

Usually ships in 5 to 8 days

$3.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Mercury Gear Housing Anode (42121A2)

Performance Metals® Mercury Gear Housing Anode (42121A2)

Item #: WBB2365212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant