Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Mercury Trim Tab 9.9-25hp (98432Q6)

Performance Metals® Mercury Trim Tab 9.9-25hp (98432Q6)

Item #: WBB2365224

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.80 up to 28% OFF

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Mercury Trim Tab 9.9-25hp (98432Q6)

Trim Tab Anode for Mercury 9.9-25hp outboards. OEM part number: 98432. Made from Mil spec. zinc anode alloy MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00223Z
  • BRANDPerformance Metals
  • HEIGHT INCHES5-3/4
  • WEIGHT LBS1
  • WIDTH INCHES3-1/4
  • FOR USE WITHMercury Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/4
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Mercury Trim Tab 9.9-25hp (98432Q6)

Item #: B2365187

Not Yet Rated

Usually ships in 5 to 8 days

$9.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Mercury Trim Tab 9.9-25hp (98432Q6)

Performance Metals® Mercury Trim Tab 9.9-25hp (98432Q6)

Item #: WBB2365224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant