Take 15% off your entire order!

Offer applied at checkout

Quick Radio Hand Held Remote Control, 4 Transmitter 913MHz - RRC H904

Quick Radio Hand Held Remote Control, 4 Transmitter 913MHz - RRC H904

Item #: WBB1873874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$211.79 up to 12% OFF

Price: $186.95

Save $9.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Radio Hand Held Remote Control, 4 Transmitter 913MHz - RRC H904

Wireless pocket remote control for control of equipment. LED indicator. Microcontroller-operated functions. Possibility to control more receivers with one transmitter. Two functions can be activated at the same time. Device flots and has LED backlit function keys. Uses rechargeable NiMH or 3 alkaline AAA (sold separately).

Product Specifications

  • MANUFACTURERS PART NUMBERH904
  • DESCRIPTIONHand Held Remote Control
  • BRANDQuick
  • AMPS--
  • HEIGHT INCHES5
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • COLOR FINISHGray
  • TYPERRC
  • VOLTAGE10 to 30
  • FOR USE WITHFRRRCR904000A00
  • STYLEH904
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Radio Hand Held Remote Control, 2 Transmitter 913MHz - RRC H902

Item #: B1873873

Not Yet Rated

Usually ships in 1 to 4 days

$171.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Radio Hand Held Remote Control, 4 Transmitter 913MHz - RRC H904

Quick Radio Hand Held Remote Control, 4 Transmitter 913MHz - RRC H904

Item #: WBB1873874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant