discount codeFree shipping over 300

Applied at checkout

Whitecap Ratchet Antenna Mount, White Nylon - S-1805

Whitecap Ratchet Antenna Mount, White Nylon - S-1805

Item #: WBB1719637

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.75

Quantity

Popular item in this category

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Usually ships in 7 to 10 days

Not Yet Rated

$13.00

Customers Also Viewed

Whitecap Ratchet Antenna Mount, White Nylon - S-1805

Produced from glass-filled White Nylon for strength. Base: 3-3/4" x 2-1/2". 1" - 14 male threads. 1/4" Fasteners required.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1805
  • DESCRIPTIONAntenna Mount
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHWhite
  • CONSTRUCTIONNylon
  • TYPERatchet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap Ratchet Antenna Mount, White Nylon - S-1805

Whitecap Ratchet Antenna Mount, White Nylon - S-1805

Item #: WBB1719637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top