Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Teardrop 3 1/2

Performance Metals® Teardrop 3 1/2

Item #: WBB2365006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.70 up to 28% OFF

Price: $3.37

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Teardrop 3 1/2

Small Teardrop Anode 3 1/2 length. Made from Mil spec. zinc anode alloy (MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERT20Z
  • BRANDPerformance Metals
  • HEIGHT INCHES1-1/3
  • WEIGHT LBS0.5
  • WIDTH INCHES1
  • FOR USE WITHTeardrop Anode
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals Doka Strainer Anode Aluminum 0.2 Lbs, 3-1/4 x 1-1/4 x 1/2 - HDOKA

Item #: B1644547

Not Yet Rated

Usually ships in 7 to 10 days

$3.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Teardrop 3 1/2

Performance Metals® Teardrop 3 1/2

Item #: WBB2365006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant