Take 15% off your entire order!

Offer applied at checkout

Performance Metals Volvo Anodic Bar Pack OEM 832598-7 - 00111A

Performance Metals Volvo Anodic Bar Pack OEM 832598-7 - 00111A

Item #: WBB1644698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.83 up to 15% OFF

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals Volvo Anodic Bar Pack OEM 832598-7 - 00111A

Anodic bar for the Volvo sterndrive: OEM part number: 832598-7. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh. Pack includes all mounting hardware.

Product Specifications

  • MANUFACTURERS PART NUMBER00111A
  • BRANDPerformance Metals
  • HEIGHT INCHES11
  • WEIGHT LBS0.8
  • WIDTH INCHES5-1/4
  • PACKAGE QUANTITY1
  • DEPTH INCHES1
  • COLOR FINISHSilver
  • THREAD SIZE--
  • TYPEAnodic Bar
  • FOR USE WITHVolvo Penta 200-280 Outdrives
  • CONSTRUCTIONAluminum
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals Volvo Anodic Bar Pack OEM 852835-8 - 00112A

Item #: B1644688

Not Yet Rated

Usually ships in 7 to 10 days

$22.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals Volvo Anodic Bar Pack OEM 832598-7 - 00111A

Performance Metals Volvo Anodic Bar Pack OEM 832598-7 - 00111A

Item #: WBB1644698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant