Take 15% off your entire order!

Offer applied at checkout

Performance Metals Volvo DPx Outdrive Cube Pack - 00158A

Performance Metals Volvo DPx Outdrive Cube Pack - 00158A

Item #: WBB1644623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals Volvo DPX Outdrive Cube Pack - 00158A

Outdrive cube anode for the Volvo DPX sterndrive: OEM part numbers: 873395. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh. Pack includes all mounting hardware.

Product Specifications

  • MANUFACTURERS PART NUMBER00158A
  • BRANDPerformance Metals
  • HEIGHT INCHES5-3/4
  • WIDTH INCHES3-1/4
  • FOR USE WITHVolvo Penta DPX And SX Outdrives
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/4
  • COLOR FINISHSilver
  • THREAD SIZE--
  • CONSTRUCTIONAluminum
  • TYPEOutdrive Cube Anode
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Volvo DPX Outdrive Cube (873395)

Item #: B2365099

Not Yet Rated

Usually ships in 5 to 8 days

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals Volvo DPx Outdrive Cube Pack - 00158A

Performance Metals Volvo DPx Outdrive Cube Pack - 00158A

Item #: WBB1644623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant