Take 15% off your entire order!

Offer applied at checkout

Performance Metals Volvo Prop Ring-V18 Pack - 00161A

Performance Metals Volvo Prop Ring-V18 Pack - 00161A

Item #: WBB1644665

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.90 up to 10% OFF

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Performance Metals Volvo Prop Ring-V18 Pack - 00161A

Prop ring anode for the Volvo V18 sterndrive: OEM part number: 875815. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh. Pack includes all mounting hardware.

Product Specifications

  • MANUFACTURERS PART NUMBER00161A
  • BRANDPerformance Metals
  • HEIGHT INCHES9
  • WEIGHT LBS0.6
  • WIDTH INCHES5-1/4
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-3/4
  • COLOR FINISHSilver
  • THREAD SIZE--
  • TYPEProp Anode
  • FOR USE WITHVolvo Penta V18 - 280, 285A, 290, 290A And SP Outdrives
  • CONSTRUCTIONAluminum
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals Volvo Prop Ring-110 Sail Drive Pack - 00160A

Item #: B1644695

Not Yet Rated

Usually ships in 7 to 10 days

$18.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals Volvo Prop Ring-V18 Pack - 00161A

Performance Metals Volvo Prop Ring-V18 Pack - 00161A

Item #: WBB1644665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant