Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Volvo Side Mounted - SX, DP-X (872793)

Performance Metals® Volvo Side Mounted - SX, DP-X (872793)

Item #: WBB2365061

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 up to 28% OFF

Price: $3.67

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Volvo Side Mounted - SX, DP-X (872793)

Side Mounted Anode for Volvo SX and DP-X sterndives. OEM part number: 872793. Made from Mil spec. zinc anode alloy MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00110Z
  • BRANDPerformance Metals
  • HEIGHT INCHES2-1/5
  • WEIGHT LBS0.2
  • WIDTH INCHES1/2
  • FOR USE WITHVolvo Penta Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES1/2
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Volvo Side Mounted - SX, DP-X (872793)

Item #: B2365044

Not Yet Rated

Usually ships in 5 to 8 days

$4.07

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Volvo Side Mounted - SX, DP-X (872793)

Performance Metals® Volvo Side Mounted - SX, DP-X (872793)

Item #: WBB2365061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant