discount codeFree shipping over 300

Applied at checkout

Whitecap Wire Rope Thimble For 1/2" Rope, Stainless Steel - S-4085

Whitecap Wire Rope Thimble For 1/2" Rope, Stainless Steel - S-4085

Item #: WBB1719576

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.29 up to 9% OFF

Price: $3.90

Quantity

Popular item in this category

Whitecap Wire Rope Thimble For 3/8" Rope, Stainless Steel - S-4084

Usually ships in 7 to 10 days

Not Yet Rated

$3.24

Customers Also Viewed

Whitecap Wire Rope Thimble For 1/2" Rope, Stainless Steel - S-4085

Used in the construction of making an anchor line or wire rope line. Allows ease of attaching a shackle to a line. Stainless Steel material used for strength and durability.

Product Specifications

  • MANUFACTURERS PART NUMBERS-4085
  • DESCRIPTIONWire Rope Thimble
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • COLOR FINISHSilver
  • CONSTRUCTIONStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap Wire Rope Thimble For 1/2" Rope, Stainless Steel - S-4085

Whitecap Wire Rope Thimble For 1/2" Rope, Stainless Steel - S-4085

Item #: WBB1719576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top