Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Yamaha Transom (6G5-45251-02)

Performance Metals® Yamaha Transom (6G5-45251-02)

Item #: WBB2365081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.72 up to 27% OFF

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Yamaha Transom (6G5-45251-02)

Transom Anode for 150-300hp Yamaha outboards. OEM part number: 6G5-45251-02. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00127A
  • BRANDPerformance Metals
  • HEIGHT INCHES12
  • WEIGHT LBS0.8
  • WIDTH INCHES10
  • FOR USE WITHYamaha Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/4
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Yamaha Transom (6G5-45251-02)

Item #: B2365122

Not Yet Rated

Usually ships in 5 to 8 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Yamaha Transom (6G5-45251-02)

Performance Metals® Yamaha Transom (6G5-45251-02)

Item #: WBB2365081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant