Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Yamaha Transom (6H1-45251-02)

Performance Metals® Yamaha Transom (6H1-45251-02)

Item #: WBB2365080

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.94 up to 28% OFF

Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Yamaha Transom (6H1-45251-02)

Transom Anode for 60-100hp Yamaha outboards. OEM part number: 6H1-45251-02. Made from Navalloy (Mil spec aluminum anode alloy) which is suitable for all types of water from salt to fresh.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00126A
  • BRANDPerformance Metals
  • HEIGHT INCHES8-1/2
  • WEIGHT LBS0.45
  • WIDTH INCHES3-1/5
  • FOR USE WITHYamaha Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES1/2
  • CONSTRUCTIONAluminum Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Yamaha Transom (6H1-45251-02)

Item #: B2365121

Not Yet Rated

Usually ships in 5 to 8 days

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Yamaha Transom (6H1-45251-02)

Performance Metals® Yamaha Transom (6H1-45251-02)

Item #: WBB2365080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant