Take 15% off your entire order!

Offer applied at checkout

Performance Metals® Yamaha Trim Tab 150 HP counter rot (6K1-45371-02)

Performance Metals® Yamaha Trim Tab 150 HP counter rot (6K1-45371-02)

Item #: WBB2365125

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.88 up to 28% OFF

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Performance Metals® Yamaha Trim Tab 150 HP counter rot (6K1-45371-02)

Trim Tab Anode (Counter Rotating) for 150-175hp Yamaha outboards. OEM part number: 6K1-45371-02. Made from Mil spec. zinc anode alloy MIL-A-18001) which is suitable for use in salt water only.

Product Specifications

  • MANUFACTURERS PART NUMBERB-00181Z
  • BRANDPerformance Metals
  • HEIGHT INCHES8-3/4
  • WEIGHT LBS1.5
  • WIDTH INCHES2-2/5
  • FOR USE WITHYamaha Replacement Part
  • PACKAGE QUANTITY1
  • DEPTH INCHES1-1/9
  • CONSTRUCTIONZinc Alloy
  • TYPESacrificial Anode
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Performance Metals® Yamaha Trim Tab 150 HP counter rot (6K1-45371-02)

Item #: B2365104

Not Yet Rated

Usually ships in 5 to 8 days

$9.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Performance Metals® Yamaha Trim Tab 150 HP counter rot (6K1-45371-02)

Performance Metals® Yamaha Trim Tab 150 HP counter rot (6K1-45371-02)

Item #: WBB2365125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant