discount codeFree shipping over 300

Applied at checkout

Quick Water Heater/Heat Exchanger, 15 Liter 1200W 110V - B3 15 12SL

Quick Water Heater/Heat Exchanger, 15 Liter 1200W 110V - B3 15 12SL

Item #: WBB1873735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$697.30 up to 18% OFF

Price: $574.00

Quantity

Popular item in this category

Quick Water Heater/Heat Exchanger, 15 Liter 1200W 110V - BX 15 12SL

Usually ships in 1 to 4 days

Not Yet Rated

$743.00

Customers Also Viewed

Quick Water Heater/Heat Exchanger, 15 Liter 1200W 110V - B3 15 12SL

Water heaters are all stainless steel tanks, complete with heat exchangers for connection to engine system for power savings. Made of high quality materials, the heat exchanger features a wide exchange surface and produces hot water from the electric element that is fitted with an adjustable safety bi-thermostat. Relief/non-return valve allows discharging of the water heater in case of disuse. Mount on the tank, wall, or floor with included stainless steel brackets.

Product Specifications

  • CAPACITY3.9 Gallon
  • MANUFACTURERS PART NUMBERB31512SL
  • DESCRIPTIONWater Heater/Heat Exchanger
  • BRANDQuick
  • HEIGHT INCHES19
  • WATTAGE1200
  • WEIGHT LBS16
  • WIDTH INCHES19
  • PACKAGE QUANTITY1
  • DEPTH INCHES31
  • COLOR FINISHBlue
  • TYPEB3
  • VOLTAGE110
  • STYLE--
  • FOR USE WITHFLKMT0000000A00
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Water Heater/Heat Exchanger, 15 Liter 1200W 110V - B3 15 12SL

Quick Water Heater/Heat Exchanger, 15 Liter 1200W 110V - B3 15 12SL

Item #: WBB1873735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top