Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - B3 30 05S

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - B3 30 05S

Item #: WBB1873973

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $867.13 Save up to 18%
Price: $ 709.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Quick Water Heater/Heat Exchanger, 30 Liter 500W 220V - B3 30 05S

Water heaters are all stainless steel tanks, complete with heat exchangers for connection to engine system for power savings. Made of high quality materials, the heat exchanger features a wide exchange surface and produces hot water from the electric element that is fitted with an adjustable safety bi-thermostat. Relief/non-return valve allows discharging of the water heater in case of disuse. Mount on the tank, wall, or floor with included stainless steel brackets.

Product Specifications

    • CAPACITY7.9 Gallon
    • MANUFACTURERS PART NUMBERB33005S
    • DESCRIPTIONWater Heater/Heat Exchanger
    • BRANDQuick
    • HEIGHT INCHES19
    • WEIGHT LBS24
    • WATTAGE500
    • WIDTH INCHES19
    • PACKAGE QUANTITY1
    • DEPTH INCHES31
    • COLOR FINISHBlue
    • TYPEB3
    • VOLTAGE220
    • STYLE--
    • FOR USE WITHFLKMT0000000A00
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!