Stands, Lifts & Covers

Bearcat Boat Dock Ladders
| Compare | Image | Color | Depth | Height | Number of Steps | Step Width | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Gray | 6 in | 75 in | 5 | 16 in | 18 in | WBB1226914 | $489.95 | ||
![]() | Gray | 9-1/2 in | 65 in | 4 | 16 in | 18 in | WBB1226907 | $379.95 | ||
![]() | Gray | 10 in | 40 in | 4 | 12-1/2 in | 14-1/2 in | WBB1226906 | $355.95 | ||
![]() | Gray | 6 in | 65 in | 4 | 16 in | 18 in | WBB1226917 | $809.00 |

Ladder Accessories And Hardware

Dock Edge Step Ladders
Related Products
Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Easy rolling spring loaded ladder rolls freely again once user steps off. Aluminum Rolling Ladder features grip strut step treads and 30"H handrails. 7" intermediate steps and 14" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity. Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281903.
The new Little Giant Jumbo Step is the ultimate combination of light weight, stability and strength. The Jumbo Step's 8 ½-inch-wide, slip-resistant treads and stair-like design provide unmatched comfort and stability. It is ideal for jobs that require both frequent climbing up and down, as well as those that require long periods of standing. The Jumbo Step's design makes working at heights as comfortable as standing on the ground. The Jumbo Step will stand up to professional and industrial use and is rated to hold up to 375 lbs. The Jumbo Step is available in 2, 3 and 4-step models.
Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Easy rolling spring loaded ladder rolls freely again once user steps off. Aluminum Rolling Ladder features ribbed step treads and 32"H handrails. 7" intermediate steps and 21" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity. Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281935.
3 Step 24"W Aluminum Tilt and Roll Ladder - Heavy Duty Serrated Grating All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Perfect for the shop floor this ladder is ideal for any application where having 4 feet firmly on the floor is desirable. Ideal for use in banks, libraries, hospitals and wash down applications. Simply tilt the ladder onto 2 high quality 4" casters providing easy maneuverability. Paint-free for pharmaceutical and food applications. Built to OSHA and ANSI standards. 32"Wx32"D base dimensions. 24"Wx10"Dx28-1/2"H top step dimensions.
Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Easy rolling spring loaded ladder rolls freely again once user steps off. Aluminum Rolling Ladder features ribbed step treads and 30"H handrails. 7" intermediate steps and 14" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity. Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281906.