x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H380215

Brake Hydraulic Hose - Dorman H380215

Item #: WBB2401403

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Ford Cougar 1994-93, Ford Thunderbird 1997-93, Mercury Cougar 1997-93

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordF3SZ2A442A
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Cougar   1993-1994
  • Thunderbird   1993-1997
Mercury+ Expand List– Hide List
  • Cougar   1993-1997
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Cougar   1993-1994
  • Thunderbird   1993-1997
Mercury + Expand List - Hide List
  • Cougar   1993-1997

Product Specifications

  • END 2 FITTING INSIDE DIAMETERM10 X 1.0
  • MOUNTING HARDWARE INCLUDEDNo
  • PACKAGE CONTENTS1 Brake Hose
  • BRACKET INCLUDEDYes
  • HOSE MATERIALEPDM Rubber
  • JACKET INCLUDEDNo
  • JACKET MATERIALRubber
  • COLORBlack
  • MANUFACTURERS PART NUMBERH380215
  • END 1 FITTING MATERIALTreated Steel
  • END 1 FITTING TYPEMale
  • BRACKET MATERIALStamped Steel
  • UPC82702362488
  • DESCRIBE TYPEFlexible Hose
  • DESCRIPTIONBrake Hydraulic Hose
  • END 2 FITTING TYPEFemale
  • GASKET OR SEAL INCLUDEDNo
  • END 1 THREAD DIAMETER10 mm
  • END 2 FITTING MATERIALTreated Steel
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Hydraulic Hose - Dorman H621668

Item #: B2408674

Not Yet Rated

Usually ships in 2 to 5 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H380215

Brake Hydraulic Hose - Dorman H380215

Item #: WBB2401403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant