
Product Information
Customer Review
Product Q&A
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings
Application Summary: BMW 2008-92
Application Summary: BMW 2008-92
Replaces Original Equipment(OE) Part Number(s) | |
---|---|
Brand | Part Number(s) |
BMW | 34321159717, 34321165587, 34326766966 |
Vehicle Fitment: Make\Model Year(s)
BMW
- 318i 1992-1998
- 318is 1992-1997
- 318ti 1995-1999
- 323Ci 2000-2000
- 323i 1998-2000
- 323is 1998-1999
- 325Ci 2001-2006
- 325i 1992-1995, 2001-2005
- 325is 1992-1995
- 328Ci 2000-2000
- 328i 1996-2000
- 328is 1996-1999
- 330Ci 2001-2006
- 330i 2001-2005
- Z3 1996-1999
- Z3 - Engine: L6, 2.5L, 2494cc, 152ci, GAS 2000-2002
- Z3 - Engine: L6, 2.8L, 2793cc, GAS 2000-2000
- Z4 2003-2008
Vehicle Fitment: Make\Model Year(s)
BMW
- 318i 1992-1998
- 318is 1992-1997
- 318ti 1995-1999
- 323Ci 2000
- 323i 1998-2000
- 323is 1998-1999
- 325Ci 2001-2006
- 325i 1992-1995,2001-2005
- 325is 1992-1995
- 328Ci 2000
- 328i 1996-2000
- 328is 1996-1999
- 330Ci 2001-2006
- 330i 2001-2005
- Z3 1996-2002
- Z4 2003-2008
Product Specifications
- END 2 FITTING INSIDE DIAMETER3/8"-24
- MOUNTING HARDWARE INCLUDEDNo
- PACKAGE CONTENTS1 Brake Hose
- BRACKET INCLUDEDNo
- HOSE MATERIALEPDM Rubber
- JACKET INCLUDEDNo
- JACKET MATERIALRubber
- COLORBlack
- MANUFACTURERS PART NUMBERH380538
- END 1 FITTING MATERIALTreated Steel
- END 1 FITTING TYPEMale
- UPC82702365090
- DESCRIBE TYPEFlexible Hose
- DESCRIPTIONBrake Hydraulic Hose
- END 2 FITTING TYPEFemale
- GASKET OR SEAL INCLUDEDNo
- END 1 THREAD DIAMETER10 mm
- END 2 FITTING MATERIALTreated Steel
- BRANDDorman - First Stop
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Brake Hydraulic Hose - Dorman H102464
Item #: B2408607
Not Yet Rated
Usually ships in 2 to 5 days
$10.00

Brake Hydraulic Hose - Dorman H380538
$9.0
- Product Information
- Customer Review
- Product Q&A