x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H38074

Brake Hydraulic Hose - Dorman H38074

Item #: WBB2404143

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Buick 1990-82, Cadillac 1988-82, Chevrolet 1991-82, Oldsmobile 1990-82, Pontiac 1991-82

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors9766702, 9768144, 9788144
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Skyhawk   1982-1989
  • Skylark   1985-1990
  • Somerset   1986-1987
  • Somerset Regal   1985-1985
Cadillac+ Expand List– Hide List
  • Cimarron   1982-1988
Chevrolet+ Expand List– Hide List
  • Beretta   1987-1991
  • Cavalier   1982-1991
  • Corsica   1987-1990
Oldsmobile+ Expand List– Hide List
  • Calais   1985-1987
  • Cutlass Calais   1988-1990
  • Firenza   1982-1988
Pontiac+ Expand List– Hide List
  • Grand Am   1985-1990
  • J2000   1982-1983
  • J2000 Sunbird   1984-1985
  • Sunbird   1986-1991
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Skyhawk   1982-1989
  • Skylark   1985-1990
  • Somerset   1986-1987
  • Somerset Regal   1985
Cadillac + Expand List - Hide List
  • Cimarron   1982-1988
Chevrolet + Expand List - Hide List
  • Beretta   1987-1991
  • Cavalier   1982-1991
  • Corsica   1987-1990
Oldsmobile + Expand List - Hide List
  • Calais   1985-1987
  • Cutlass Calais   1988-1990
  • Firenza   1982-1988
Pontiac + Expand List - Hide List
  • Grand Am   1985-1990
  • J2000   1982-1983
  • J2000 Sunbird   1984-1985
  • Sunbird   1986-1991

Product Specifications

  • END 2 FITTING INSIDE DIAMETERM10 X 1.0
  • MOUNTING HARDWARE INCLUDEDNo
  • PACKAGE CONTENTS1 Brake Hose, Gaskets
  • BRACKET INCLUDEDNo
  • HOSE MATERIALEPDM Rubber
  • JACKET INCLUDEDYes
  • JACKET MATERIALRubber
  • COLORBlack
  • END 1 FITTING MATERIALTreated Steel
  • MANUFACTURERS PART NUMBERH38074
  • END 1 FITTING TYPEBanjo
  • UPC82702365656
  • DESCRIPTIONBrake Hydraulic Hose
  • DESCRIBE TYPEFlexible Hose
  • END 2 FITTING TYPEFemale
  • GASKET OR SEAL INCLUDEDYes
  • END 1 THREAD DIAMETER10 mm
  • END 2 FITTING MATERIALTreated Steel
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Hydraulic Hose - Dorman H100979

Item #: B2408656

Not Yet Rated

Usually ships in 2 to 5 days

$5.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38074

Brake Hydraulic Hose - Dorman H38074

Item #: WBB2404143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant