x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H38139

Brake Hydraulic Hose - Dorman H38139

Item #: WBB2402196

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Chevrolet 1990-83, GMC 1990-83, Oldsmobile 1991

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors9768950
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • S10   1983-1990
  • S10 Blazer   1983-1990
GMC+ Expand List– Hide List
  • S15   1983-1990
  • S15 Jimmy   1983-1990
Oldsmobile+ Expand List– Hide List
  • Bravada   1991-1991
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • S10   1983-1990
  • S10 Blazer   1983-1990
GMC + Expand List - Hide List
  • S15   1983-1990
  • S15 Jimmy   1983-1990
Oldsmobile + Expand List - Hide List
  • Bravada   1991

Product Specifications

  • END 2 FITTING INSIDE DIAMETER3/4"-16 ext, 3/8"-24 int
  • MOUNTING HARDWARE INCLUDEDNo
  • PACKAGE CONTENTS1 Brake Hose, Gaskets
  • BRACKET INCLUDEDYes
  • HOSE MATERIALEPDM Rubber
  • JACKET INCLUDEDNo
  • JACKET MATERIALRubber
  • COLORBlack
  • MANUFACTURERS PART NUMBERH38139
  • END 1 FITTING MATERIALTreated Steel
  • END 1 FITTING TYPEBanjo
  • BRACKET MATERIALStamped Steel
  • UPC82702368305
  • DESCRIBE TYPEFlexible Hose
  • DESCRIPTIONBrake Hydraulic Hose
  • END 2 FITTING TYPEMale, Female
  • GASKET OR SEAL INCLUDEDYes
  • END 1 THREAD DIAMETER10 mm
  • END 2 FITTING MATERIALTreated Steel
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Hydraulic Hose - Dorman H621912

Item #: B2408662

Not Yet Rated

Usually ships in 2 to 5 days

$13.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38139

Brake Hydraulic Hose - Dorman H38139

Item #: WBB2402196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant