x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H382624

Brake Hydraulic Hose - Dorman H382624

Item #: WBB2402231

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Volvo 2019-12, Volvo 2010-05

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Volvo30681725, 306817255, 30683621, 306836214, 30793630, 307936302, 31305075, 313050759
Vehicle Fitment: Make\Model   Year(s)
Volvo+ Expand List– Hide List
  • S40   2005-2010
  • S60   2012-2019
  • S80   2007-2010, 2013-2016
  • V60   2013-2018
  • V70   2008-2010
  • XC60   2013-2014
  • XC70   2008-2010, 2013-2016
Vehicle Fitment: Make\Model   Year(s)
Volvo + Expand List - Hide List
  • S40   2005-2010
  • S60   2012-2019
  • S80   2007-2010,2013-2016
  • V60   2013-2018
  • V70   2008-2010
  • XC60   2013-2014
  • XC70   2008-2010,2013-2016

Product Specifications

  • END 2 FITTING INSIDE DIAMETERM10 X 1.0
  • MOUNTING HARDWARE INCLUDEDNo
  • PACKAGE CONTENTS1 Brake Hose
  • BRACKET INCLUDEDNo
  • HOSE MATERIALEPDM Rubber
  • JACKET INCLUDEDNo
  • JACKET MATERIALRubber
  • COLORBlack
  • MANUFACTURERS PART NUMBERH382624
  • END 1 FITTING MATERIALTreated Steel
  • END 1 FITTING TYPEMale
  • UPC885484045224
  • DESCRIBE TYPEFlexible Hose
  • DESCRIPTIONBrake Hydraulic Hose
  • END 2 FITTING TYPEFemale
  • GASKET OR SEAL INCLUDEDNo
  • END 1 THREAD DIAMETER10 mm
  • END 2 FITTING MATERIALTreated Steel
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Hydraulic Hose - Dorman H100979

Item #: B2408656

Not Yet Rated

Usually ships in 2 to 5 days

$5.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H382624

Brake Hydraulic Hose - Dorman H382624

Item #: WBB2402231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant