
Product Information
Customer Review
Product Q&A
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings
Application Summary: Toyota Cressida 1988-85
Application Summary: Toyota Cressida 1988-85
Replaces Original Equipment(OE) Part Number(s) | |
---|---|
Brand | Part Number(s) |
Toyota | 9094702462 |
Vehicle Fitment: Make\Model Year(s)
Toyota
- Cressida 1985-1988
Vehicle Fitment: Make\Model Year(s)
Toyota
- Cressida 1985-1988
Product Specifications
- END 2 FITTING INSIDE DIAMETERM10 X 1.0
- MOUNTING HARDWARE INCLUDEDNo
- PACKAGE CONTENTS1 Brake Hose
- BRACKET INCLUDEDNo
- HOSE MATERIALEPDM Rubber
- JACKET INCLUDEDNo
- JACKET MATERIALRubber
- COLORBlack
- MANUFACTURERS PART NUMBERH38329
- END 1 FITTING MATERIALTreated Steel
- END 1 FITTING TYPEMale
- UPC82702369845
- DESCRIBE TYPEFlexible Hose
- DESCRIPTIONBrake Hydraulic Hose
- END 2 FITTING TYPEFemale
- GASKET OR SEAL INCLUDEDNo
- END 1 THREAD DIAMETER10 mm
- END 2 FITTING MATERIALTreated Steel
- BRANDDorman - First Stop
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Brake Hydraulic Hose - Dorman H100979
Item #: B2408656
Not Yet Rated
Usually ships in 2 to 5 days
$5.60

Brake Hydraulic Hose - Dorman H38329
$8.2
- Product Information
- Customer Review
- Product Q&A