Out of Stock

Product Information
Customer Review
Product Q&A
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings
Application Summary: Buick 1991-88, Chevrolet 1990, Oldsmobile 1991-88, Pontiac 1990-88
Application Summary: Buick 1991-88, Chevrolet 1990, Oldsmobile 1991-88, Pontiac 1990-88
Replaces Original Equipment(OE) Part Number(s) | |
---|---|
Brand | Part Number(s) |
General Motors | 17987368 |
Vehicle Fitment: Make\Model Year(s)
Buick
- Regal 1988-1991
Chevrolet
- Lumina 1990-1990
Oldsmobile
- Cutlass Supreme 1988-1990
- Cutlass Supreme - Engine: L4, 2.3L, 138ci, GAS 1991-1991
- Cutlass Supreme - Engine: V6, 3.1L, 189ci, FLEX 1991-1991
- Cutlass Supreme - Engine: V6, 3.1L, 189ci, GAS 1991-1991
Pontiac
- Grand Prix 1988-1990
Vehicle Fitment: Make\Model Year(s)
Buick
- Regal 1988-1991
Chevrolet
- Lumina 1990
Oldsmobile
- Cutlass Supreme 1988-1991
Pontiac
- Grand Prix 1988-1990
Product Specifications
- END 2 FITTING INSIDE DIAMETERM10 X 1.0
- MOUNTING HARDWARE INCLUDEDNo
- PACKAGE CONTENTS1 Brake Hose, Gaskets
- BRACKET INCLUDEDYes
- HOSE MATERIALEPDM Rubber
- JACKET INCLUDEDNo
- JACKET MATERIALRubber
- COLORBlack
- END 1 FITTING MATERIALTreated Steel
- MANUFACTURERS PART NUMBERH38585
- END 1 FITTING TYPEBanjo
- BRACKET MATERIALStamped Steel
- UPC82702371978
- DESCRIBE TYPEFlexible Hose
- DESCRIPTIONBrake Hydraulic Hose
- END 2 FITTING TYPEFemale
- GASKET OR SEAL INCLUDEDYes
- END 1 THREAD DIAMETER10 mm
- END 2 FITTING MATERIALTreated Steel
- BRANDDorman - First Stop
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Brake Hydraulic Hose - Dorman H621912
Item #: B2408662
Not Yet Rated
Usually ships in 2 to 5 days
$13.00

Brake Hydraulic Hose - Dorman H38585
$12.25
- Product Information
- Customer Review
- Product Q&A