x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H38906

Brake Hydraulic Hose - Dorman H38906

Item #: WBB2402444

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Buick 1998-90, Chevrolet 1996-91, Oldsmobile 1998-90, Pontiac 1998-90

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors17996704, 18032566, 22112404
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Skylark   1990-1998
Chevrolet+ Expand List– Hide List
  • Beretta   1992-1996
  • Cavalier   1992-1994
  • Corsica   1991-1996
Oldsmobile+ Expand List– Hide List
  • Achieva   1992-1998
  • Achieva - Engine: V6, 3.3L, 204ci, GAS   1992-1993
  • Cutlass Calais   1990-1991
Pontiac+ Expand List– Hide List
  • Grand Am   1990-1998
  • Grand Am - Engine: V6, 3.3L, 204ci, GAS   1992-1993
  • Sunbird   1992-1994
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Skylark   1990-1998
Chevrolet + Expand List - Hide List
  • Beretta   1992-1996
  • Cavalier   1992-1994
  • Corsica   1991-1996
Oldsmobile + Expand List - Hide List
  • Achieva   1992-1998
  • Cutlass Calais   1990-1991
Pontiac + Expand List - Hide List
  • Grand Am   1990-1998
  • Sunbird   1992-1994

Product Specifications

  • END 2 FITTING INSIDE DIAMETERM10 X 1.0
  • MOUNTING HARDWARE INCLUDEDNo
  • PACKAGE CONTENTS1 Brake Hose, Gaskets
  • BRACKET INCLUDEDYes
  • HOSE MATERIALEPDM Rubber
  • JACKET INCLUDEDYes
  • JACKET MATERIALRubber
  • COLORBlack
  • MANUFACTURERS PART NUMBERH38906
  • END 1 FITTING MATERIALTreated Steel
  • END 1 FITTING TYPEBanjo
  • BRACKET MATERIALStamped Steel
  • UPC82702374412
  • DESCRIBE TYPEFlexible Hose
  • DESCRIPTIONBrake Hydraulic Hose
  • END 2 FITTING TYPEFemale
  • GASKET OR SEAL INCLUDEDYes
  • END 1 THREAD DIAMETER10 mm
  • END 2 FITTING MATERIALTreated Steel
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Hydraulic Hose - Dorman H100979

Item #: B2408656

Not Yet Rated

Usually ships in 2 to 5 days

$5.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38906

Brake Hydraulic Hose - Dorman H38906

Item #: WBB2402444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant