Out of Stock

Product Information
Customer Review
Product Q&A
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings
Application Summary: Mercedes-Benz 2015-13, Mercedes-Benz 2011-10, Mercedes-Benz 2005-98
Application Summary: Mercedes-Benz 2015-13, Mercedes-Benz 2011-10, Mercedes-Benz 2005-98
Replaces Original Equipment(OE) Part Number(s) | |
---|---|
Brand | Part Number(s) |
Mercedes-Benz | 1634200948, 1634201248, 1634201448, 1634201948, 1634202148, 1634202348, 1634202548 |
Vehicle Fitment: Make\Model Year(s)
Mercedes-Benz
- ML320 1998-2003
- ML350 2003-2005, 2010-2011
- ML430 1999-2001
- ML500 2002-2005, 2013-2015
- ML55 AMG 2000-2003
Vehicle Fitment: Make\Model Year(s)
Mercedes-Benz
- ML320 1998-2003
- ML350 2003-2005,2010-2011
- ML430 1999-2001
- ML500 2002-2005,2013-2015
- ML55 AMG 2000-2003
Product Specifications
- END 2 FITTING INSIDE DIAMETERM10 X 1.0
- MOUNTING HARDWARE INCLUDEDNo
- PACKAGE CONTENTS1 Brake Hose, Gaskets
- BRACKET INCLUDEDNo
- HOSE MATERIALEPDM Rubber
- JACKET INCLUDEDNo
- JACKET MATERIALRubber
- COLORBlack
- MANUFACTURERS PART NUMBERH620055
- END 1 FITTING MATERIALTreated Steel
- END 1 FITTING TYPEBanjo
- BRACKET MATERIALStamped Steel
- UPC82702454459
- DESCRIBE TYPEFlexible Hose
- DESCRIPTIONBrake Hydraulic Hose
- END 2 FITTING TYPEFemale
- GASKET OR SEAL INCLUDEDYes
- END 1 THREAD DIAMETER10 mm
- END 2 FITTING MATERIALTreated Steel
- BRANDDorman - First Stop
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Brake Hydraulic Hose - Dorman H621668
Item #: B2408674
Not Yet Rated
Usually ships in 2 to 5 days
$16.25

Brake Hydraulic Hose - Dorman H620055
$14.25
- Product Information
- Customer Review
- Product Q&A