x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H620452

Brake Hydraulic Hose - Dorman H620452

Item #: WBB2400747

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Cadillac 2006, Chevrolet 2006, Chevrolet 2003-00, GMC 2006-05, GMC 2003-00

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors15125399, 15884709, 22163619
Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   2006-2006
  • Escalade ESV   2006-2006
  • Escalade EXT   2006-2006
Chevrolet+ Expand List– Hide List
  • Avalanche 2500   2002-2003, 2006-2006
  • Suburban 2500   2000-2003, 2006-2006
GMC+ Expand List– Hide List
  • Yukon   2002-2003
  • Yukon XL 1500   2005-2005
  • Yukon XL 2500   2000-2003, 2006-2006
Vehicle Fitment: Make\Model   Year(s)
Cadillac + Expand List - Hide List
  • Escalade   2006
  • Escalade ESV   2006
  • Escalade EXT   2006
Chevrolet + Expand List - Hide List
  • Avalanche 2500   2002-2003,2006
  • Suburban 2500   2000-2003,2006
GMC + Expand List - Hide List
  • Yukon   2002-2003
  • Yukon XL 1500   2005
  • Yukon XL 2500   2000-2003,2006

Product Specifications

  • END 2 FITTING INSIDE DIAMETER7/16"-24
  • MOUNTING HARDWARE INCLUDEDNo
  • PACKAGE CONTENTS1 Brake Hose
  • BRACKET INCLUDEDNo
  • HOSE MATERIALEPDM Rubber
  • JACKET MATERIALRubber
  • COLORBlack
  • END 1 FITTING MATERIALTreated Steel
  • MANUFACTURERS PART NUMBERH620452
  • END 1 FITTING TYPEJunction
  • UPC82702678695
  • DESCRIPTIONBrake Hydraulic Hose
  • DESCRIBE TYPEFlexible Hose
  • END 2 FITTING TYPEFemale
  • GASKET OR SEAL INCLUDEDNo
  • END 1 THREAD DIAMETER3/8, 3/8
  • END 2 FITTING MATERIALTreated Steel
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Hydraulic Hose - Dorman H621912

Item #: B2408662

Not Yet Rated

Usually ships in 2 to 5 days

$13.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H620452

Brake Hydraulic Hose - Dorman H620452

Item #: WBB2400747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant