x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H621855

Brake Hydraulic Hose - Dorman H621855

Item #: WBB2400991

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Leaky or cracked hydraulic hose? This replacement hose is precision-engineered to match the original clutch hoses on specific vehicles as part of a complete, reliable clutch repair job. Direct replacement - this clutch hose is made to match the original hose on specific vehicles. Thoroughly tested - validated to 4,000 PSI tolerance to ensure product safety standards. Durable construction - made of high-grade materials designed for optimal chemical and thermal resistance. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Honda CR-V 2001-98

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Honda46961S10A02
Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • CR-V   1998-2001
Vehicle Fitment: Make\Model   Year(s)
Honda + Expand List - Hide List
  • CR-V   1998-2001

Product Specifications

  • MOUNTING HARDWARE INCLUDEDNot Required
  • PACKAGE CONTENTSBrake Hose
  • HOSE MATERIALEPDM Rubber
  • END 1 FITTING MATERIALTreated Steel
  • MANUFACTURERS PART NUMBERH621855
  • END 1 FITTING TYPEFemale - M10 X 1.0
  • BRACKET MATERIALNo Bracket Required
  • UPC885484124066
  • DESCRIBE TYPEFlexible Hose
  • DESCRIPTIONBrake Hydraulic Hose
  • END 2 FITTING TYPEFemale - M10 X 1.0
  • GASKET OR SEAL INCLUDEDNo
  • END 2 FITTING MATERIALTreated Steel
  • BRANDDorman - First Stop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brake Hydraulic Hose - Dorman H102464

Item #: B2408607

Not Yet Rated

Usually ships in 2 to 5 days

$10.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H621855

Brake Hydraulic Hose - Dorman H621855

Item #: WBB2400991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant