+
Out of Stock

Clutch Master Cylinder - Dorman CM640079
Item #: WBB2403469
Not Yet Rated
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Clutch master cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch master cylinder is built to match the original clutch master in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States
Application Summary: Mitsubishi Lancer 2006-02
Application Summary: Mitsubishi Lancer 2006-02
Replaces Original Equipment(OE) Part Number(s) | |
---|---|
Brand | Part Number(s) |
Mitsubishi | MR491945 |
Vehicle Fitment: Make\Model Year(s)
Mitsubishi+ Expand List– Hide List
- Lancer 2002-2002
- Lancer - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 2005-2006
- Lancer - Engine: L4, 2.0L, 1997cc, 122ci, GAS 2005-2006
- Lancer - Engine: L4, 2.0L, 2000cc, GAS 2003-2004
Vehicle Fitment: Make\Model Year(s)
Mitsubishi
+ Expand List
- Hide List
- Lancer 2002-2006
Product Specifications
- UPC82702451519
- DESCRIPTIONClutch Master Cylinder
- PACKAGE CONTENTSClutch Master Cylinder
- BRANDDorman - First Stop
- BORE SIZE0.625 In.
- ITEM GRADEStandard Replacement
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
Clutch Master Cylinder - Dorman CM640007
Item #: B2405951
Not Yet Rated
Usually ships in 2 to 5 days
$44.95

Clutch Master Cylinder - Dorman CM640079
$41.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Clutch Master Cylinder - Dorman CM640079
Item #: WBB2403469
The item above has been added to your shopping list:
List name
Save Item to