x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinder - Dorman CS360025

Clutch Slave Cylinder - Dorman CS360025

Item #: WBB2400643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Acura Integra 2001-94, Honda Civic 2000-92, Honda Civic del Sol 1997-93, Honda CR-V 2001-97

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Honda46930S5A013, 46930SR3013
Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • Integra   1994-2001
Honda+ Expand List– Hide List
  • CR-V   1997-2001
  • Civic   1992-2000
  • Civic del Sol   1993-1997
Vehicle Fitment: Make\Model   Year(s)
Acura + Expand List - Hide List
  • Integra   1994-2001
Honda + Expand List - Hide List
  • CR-V   1997-2001
  • Civic   1992-2000
  • Civic del Sol   1993-1997

Product Specifications

  • UPC82702352281
  • DESCRIBE TYPEExternal
  • DESCRIPTIONClutch Slave Cylinder
  • PACKAGE CONTENTSClutch Slave Cylinder
  • BORE SIZE0.75 In.
  • ITEM GRADEStandard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clutch Slave Cylinder - Dorman CS37680

Item #: B2405035

Not Yet Rated

Usually ships in 2 to 5 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS360025

Clutch Slave Cylinder - Dorman CS360025

Item #: WBB2400643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant