x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinder - Dorman CS650039

Clutch Slave Cylinder - Dorman CS650039

Item #: WBB2403159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Subaru Forester 2005-04, Subaru Impreza 2002

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Subaru30620AA100
Vehicle Fitment: Make\Model   Year(s)
Subaru+ Expand List– Hide List
  • Forester   2004-2005
  • Impreza - Engine: H4, 2.0L, 1994cc, GAS   2002-2002
Vehicle Fitment: Make\Model   Year(s)
Subaru + Expand List - Hide List
  • Forester   2004-2005
  • Impreza   2002

Product Specifications

  • UPC82702452462
  • DESCRIBE TYPEExternal
  • DESCRIPTIONClutch Slave Cylinder
  • PACKAGE CONTENTSClutch Slave Cylinder
  • BORE SIZE0.75 In.
  • ITEM GRADEStandard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clutch Slave Cylinder - Dorman CS650011

Item #: B2405899

Not Yet Rated

Usually ships in 2 to 5 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS650039

Clutch Slave Cylinder - Dorman CS650039

Item #: WBB2403159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant