x

Take 15% off your entire order!

Offer applied at checkout

Transmission Control Solenoid - Intermotor TCS295

Transmission Control Solenoid - Intermotor TCS295

Item #: WBB2492747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Transmission Control Solenoid

Stainless steel filter screen prevents contamination of valve components. 100% copper winding ensures positive valve actuation on command. Resistance and inductance matched to OE for proper fit, form and function. Precision-ground pintle moves freely to block or vent fluid pressure. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • Frontier   1998-1998
  • Frontier - Engine: L4, 2.4L, 2389cc, GAS   2000-2004
  • Pickup   1989-1994
  • Pickup - Engine: L4, 2.4L, 2389cc, GAS   1995-1997

Product Specifications

  • CONTENTSSolenoid
  • TERMINAL GENDERMale
  • TERMINAL TYPEBlade
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Transmission Control Solenoid - Intermotor TCS308

Item #: B2493125

Not Yet Rated

Usually ships in 2 to 5 days

$185.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transmission Control Solenoid - Intermotor TCS295

Transmission Control Solenoid - Intermotor TCS295

Item #: WBB2492747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant