x

Take 15% off your entire order!

Offer applied at checkout

Transmission Control Solenoid - Standard Ignition TCS50

Transmission Control Solenoid - Standard Ignition TCS50

Item #: WBB2492825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Transmission Control Solenoid

Professional construction delivers what today's professionals need to get the job done right. Industrial grade materials. Decades of industry leading research and development focused on meeting the technician's needs. With industry leading expertise, when original equipment fails our products are designed to fix the inherent failure issues. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B150   1994-1994
  • B1500   1995-1998
  • B250   1994-1994
  • B2500   1995-1998
  • Ram 1500 Van   1999-2003
  • Ram 1500 Van - Engine: V6, 3.9L, 3906cc, 239ci, GAS   1997-1997
  • Ram 2500 Van   1996, 1999-1999
  • Ram 3500 Van   1999-1999
Jeep+ Expand List– Hide List
  • Cherokee - Engine: L4, 2.5L, 150ci, GAS   1998-2000
  • TJ   1997-2002
  • Wrangler   1994, 1997-2002

Product Specifications

  • CONTENTSSolenoid
  • CONNECTOR SHAPERound
  • TERMINAL GENDERFemale
  • TERMINAL TYPEPin
  • CONNECTOR GENDERMale
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Transmission Control Solenoid - Standard Ignition TCS96

Item #: B2493014

Not Yet Rated

Usually ships in 2 to 5 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transmission Control Solenoid - Standard Ignition TCS50

Transmission Control Solenoid - Standard Ignition TCS50

Item #: WBB2492825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant