x

Take 15% off your entire order!

Offer applied at checkout

Transmission Control Solenoid - Standard Ignition TCS96

Transmission Control Solenoid - Standard Ignition TCS96

Item #: WBB2493014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Transmission Control Solenoid

Each Transmission Control Solenoid is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century   2005-2005
  • LaCrosse   2005-2009
  • LeSabre   2003-2005
  • Lucerne - Engine: V6, 3.8L, 3800cc, 231ci, GAS   2006-2008
  • Lucerne - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2009-2010
  • Lucerne - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2009-2010
  • Park Avenue   2003-2005
  • Regal   2003-2004
  • Rendezvous   2003-2007
  • Terraza   2005-2007
Chevrolet+ Expand List– Hide List
  • Uplander   2005-2007
Oldsmobile+ Expand List– Hide List
  • Alero   2003-2004
  • Silhouette   2003-2004
Pontiac+ Expand List– Hide List
  • Aztek   2001-2005
  • Bonneville   2003-2005
  • G5   2007-2010
  • G6   2005-2009
  • Grand Am   2003-2005
  • Grand Prix   2003-2008
  • Montana   2003-2009
  • Sunfire   2002-2005
Saturn+ Expand List– Hide List
  • Aura   2008-2009
  • Ion   2005-2007
  • L200   2003-2003
  • L300   2003-2005
  • Relay   2005-2007
  • Vue   2005-2009

Product Specifications

  • CONTENTSSolenoid
  • CONNECTOR SHAPERectangular
  • TERMINAL TYPEBlade
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Transmission Control Solenoid - Standard Ignition TCS95

Item #: B2493013

Not Yet Rated

Usually ships in 2 to 5 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transmission Control Solenoid - Standard Ignition TCS96

Transmission Control Solenoid - Standard Ignition TCS96

Item #: WBB2493014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant