x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.58002

Centric Premium Brake Master Cylinder, Centric Parts 130.58002

Item #: WBB2631925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1942 - 1942 Willys MA, 1943 - 1953 Jeep Willys, 1947 - 1953 Studebaker Champion, 1950 - 1954 Nash Statesman, 1956 - 1960 Volvo 445, 1959 - 1960 Volvo 544

Vehicle Fitment: Make\Model   Year(s)
Jeep+ Expand List– Hide List
  • Willys   1943-1953
Nash+ Expand List– Hide List
  • Statesman   1950-1954
Studebaker+ Expand List– Hide List
  • Champion   1947-1953
Volvo+ Expand List– Hide List
  • 445   1956-1960
  • 544   1959-1960
Willys+ Expand List– Hide List
  • MA   1942-1942

Product Specifications

  • CYLINDER BORE DIA MM25.40
  • PUSH ROD LGTH / DEPTH1.23
  • PORT QUANTITY1
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.0000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.45208

Item #: B2633965

Not Yet Rated

Usually ships in 2 to 5 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.58002

Centric Premium Brake Master Cylinder, Centric Parts 130.58002

Item #: WBB2631925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant