x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.61023

Centric Premium Brake Master Cylinder, Centric Parts 130.61023

Item #: WBB2631772

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1975 - 1976 Ford Thunderbird, 1975 - 1976 Lincoln Mark IV, 1975 - 1979 Lincoln Continental, 1976 - 1978 Ford LTD, 1976 - 1978 Mercury Grand Marquis, 1976 - 1978 Mercury Marquis, 1977 - 1979 Lincoln Mark V

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • LTD   1976-1978
  • Thunderbird   1975-1976
Lincoln+ Expand List– Hide List
  • Continental   1975-1979
  • Mark IV   1975-1976
  • Mark V   1977-1979
Mercury+ Expand List– Hide List
  • Grand Marquis   1976-1978
  • Marquis   1976-1978

Product Specifications

  • CYLINDER BORE DIA MM28.58
  • PUSH ROD LGTH / DEPTH1.45
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.1250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.45208

Item #: B2633965

Not Yet Rated

Usually ships in 2 to 5 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.61023

Centric Premium Brake Master Cylinder, Centric Parts 130.61023

Item #: WBB2631772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant