x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.61026

Centric Premium Brake Master Cylinder, Centric Parts 130.61026

Item #: WBB2631854

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1967 - 1967 Mercury Caliente, 1967 - 1967 Mercury Villager, 1967 - 1967 Mercury Voyager, 1967 - 1970 Ford Fairlane, 1967 - 1970 Ford Falcon, 1967 - 1971 Ford Ranchero, 1967 - 1971 Mercury Cyclone, 1967 - 1972 Mercury Comet, 1968 - 1971 Ford Torino, 1968 - 1971 Mercury Montego, 1969 - 1970 Ford Country Squire

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Country Squire   1969-1970
  • Fairlane   1967-1970
  • Falcon   1965-1970
  • Ranchero   1967-1971
  • Torino   1968-1971
Mercury+ Expand List– Hide List
  • Caliente   1967-1967
  • Comet   1966-1969
  • Comet - Engine: L6, 2.8L, 170ci, GAS   1971-1972
  • Comet - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1971-1972
  • Comet - Engine: L6, 3.3L, 200ci, GAS   1971-1972
  • Comet - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1971-1972
  • Comet - Engine: L6, 3.3L, 3278cc, 200ci, GAS   1971-1972
  • Comet - Engine: L6, 4.1L, 250ci, GAS   1971-1972
  • Comet - Engine: L6, 4.1L, 4097cc, 250ci, GAS   1971-1972
  • Comet - Engine: L6, 4.1L, 4098cc, 250ci, GAS   1971-1972
  • Comet - Engine: V8, 5.0L, 302ci, GAS   1971-1972
  • Cyclone   1966-1971
  • Montego   1968-1971
  • Villager   1967-1967
  • Voyager   1967-1967

Product Specifications

  • CYLINDER BORE DIA MM23.81
  • PUSH ROD LGTH / DEPTH1.41
  • PORT QUANTITY3
  • BRANDCentric
  • CYLINDER BORE DIA INCHES0.9375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.51020

Item #: B2634186

Not Yet Rated

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.61026

Centric Premium Brake Master Cylinder, Centric Parts 130.61026

Item #: WBB2631854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant