x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.61028

Centric Premium Brake Master Cylinder, Centric Parts 130.61028

Item #: WBB2631685

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1967 - 1971 Lincoln Continental, 1968 - 1968 Mercury Colony Park, 1968 - 1968 Mercury Commuter, 1968 - 1968 Mercury Montclair, 1968 - 1968 Mercury Park Lane, 1968 - 1970 Mercury Marauder, 1968 - 1971 Ford Country Squire, 1968 - 1971 Ford Custom, 1968 - 1971 Ford Custom 500, 1968 - 1971 Ford Galaxie 500, 1968 - 1971 Ford Ranch Wagon, 1968 - 1971 Mercury Marquis, 1968 - 1972 Ford LTD, 1968 - 1972 Mercury Monterey, 1969 - 1972 Ford Country Sedan

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Country Sedan   1969-1972
  • Country Squire   1968, 1971-1971
  • Custom   1968-1971
  • Custom 500   1968-1971
  • Galaxie 500   1968-1971
  • LTD   1968-1972
  • Ranch Wagon   1968-1971
Lincoln+ Expand List– Hide List
  • Continental   1967-1971
Mercury+ Expand List– Hide List
  • Colony Park   1968-1968
  • Commuter   1968-1968
  • Marauder   1968-1970
  • Marquis   1968, 1971-1971
  • Montclair   1968-1968
  • Monterey   1968-1972
  • Park Lane   1968-1968

Product Specifications

  • CYLINDER BORE DIA MM25.40
  • PUSH ROD LGTH / DEPTH1.4
  • PORT QUANTITY3
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.0000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.45208

Item #: B2633965

Not Yet Rated

Usually ships in 2 to 5 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.61028

Centric Premium Brake Master Cylinder, Centric Parts 130.61028

Item #: WBB2631685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant