x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.62016

Centric Premium Brake Master Cylinder, Centric Parts 130.62016

Item #: WBB2631847

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1967 - 1967 Chevrolet C10 Panel, 1967 - 1967 Chevrolet P10 Series, 1967 - 1970 Chevrolet Bel Air, 1967 - 1970 Chevrolet Biscayne, 1967 - 1970 Chevrolet C10 Pickup, 1967 - 1970 Chevrolet C10 Suburban, 1967 - 1970 Chevrolet Caprice, 1967 - 1970 Chevrolet Impala, 1967 - 1970 Chevrolet K10 Pickup, 1967 - 1970 Chevrolet K10 Suburban, 1967 - 1970 Chevrolet P10 Van, 1967 - 1970 GMC C15/C1500 Pickup, 1967 - 1970 GMC C25/C2500 Pickup, 1967 - 1970 GMC K15/K1500 Pickup, 1967 - 1970 GMC K15/K1500 Suburban, 1967 - 1970 GMC K25/K2500 Pickup, 1967 - 1970 GMC P15/P1500 Van, 1967 - 1971 Chevrolet G10 Van, 1967 - 1971 Chevrolet G20 Van, 1967 - 1971 GMC G15/G1500 Van, 1967 - 1971 GMC G25/G2500 Van, 1968 - 1970 GMC K25/K2500 Suburban, 1969 - 1970 Chevrolet Blazer, 1969 - 1970 Chevrolet Brookwood, 1969 - 1970 Chevrolet Kingswood, 1969 - 1970 Chevrolet Townsman, 1970 - 1970 GMC Jimmy

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Bel Air   1967-1970
  • Biscayne   1967-1970
  • Blazer   1969-1970
  • Brookwood   1969-1970
  • C10 Panel   1967-1967
  • C10 Pickup   1967-1970
  • C10 Suburban   1967-1970
  • Caprice   1967-1969
  • G10 Van   1967-1971
  • G20 Van   1967-1971
  • Impala   1967-1969
  • K10 Pickup   1967-1970
  • K10 Suburban   1967-1970
  • Kingswood   1969-1970
  • P10 Series   1967-1967
  • P10 Van   1967-1970
  • Townsman   1969-1970
GMC+ Expand List– Hide List
  • C15/C1500 Pickup   1967-1970
  • C25/C2500 Pickup   1967-1970
  • G15/G1500 Van   1967-1971
  • G25/G2500 Van   1967-1971
  • Jimmy   1970-1970
  • K15/K1500 Pickup   1967-1970
  • K15/K1500 Suburban   1967-1970
  • K25/K2500 Pickup   1967-1970
  • K25/K2500 Suburban   1968-1970
  • P15/P1500 Van   1967-1970

Product Specifications

  • CYLINDER BORE DIA MM25.40
  • PUSH ROD LGTH / DEPTH1.64
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.0000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.51020

Item #: B2634186

Not Yet Rated

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.62016

Centric Premium Brake Master Cylinder, Centric Parts 130.62016

Item #: WBB2631847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant