x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.62025

Centric Premium Brake Master Cylinder, Centric Parts 130.62025

Item #: WBB2631897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1971 - 1971 Pontiac Acadian, 1971 - 1972 Buick Centurion, 1971 - 1972 Buick Electra, 1971 - 1972 Buick Estate Wagon, 1971 - 1972 Buick LeSabre, 1971 - 1972 Buick Riviera, 1971 - 1972 Chevrolet Bel Air, 1971 - 1972 Chevrolet Biscayne, 1971 - 1972 Chevrolet Brookwood, 1971 - 1972 Chevrolet Caprice, 1971 - 1972 Chevrolet Impala, 1971 - 1972 Chevrolet Kingswood, 1971 - 1972 Chevrolet Townsman, 1971 - 1972 Oldsmobile 98, 1971 - 1972 Oldsmobile Custom Cruiser, 1971 - 1972 Oldsmobile Delta 88, 1971 - 1972 Pontiac Bonneville, 1971 - 1972 Pontiac Catalina, 1971 - 1972 Pontiac Grand Safari, 1971 - 1972 Pontiac Grandville, 1971 - 1972 Pontiac Laurentian

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Centurion   1971-1972
  • Electra   1971-1972
  • Estate Wagon   1971-1972
  • LeSabre   1971-1972
  • Riviera   1971-1972
Chevrolet+ Expand List– Hide List
  • Bel Air   1971-1972
  • Biscayne   1971-1972
  • Brookwood   1971-1972
  • Caprice   1971-1972
  • Impala   1971-1972
  • Kingswood   1971-1972
  • Townsman   1971-1972
Oldsmobile+ Expand List– Hide List
  • 98   1971-1972
  • Custom Cruiser   1971-1972
  • Delta 88   1971-1972
Pontiac+ Expand List– Hide List
  • Acadian   1971-1971
  • Bonneville   1971-1972
  • Catalina   1971-1972
  • Grand Safari   1971-1972
  • Grandville   1971-1972
  • Laurentian   1971-1972

Product Specifications

  • CYLINDER BORE DIA MM28.58
  • PUSH ROD LGTH / DEPTH1.6
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.1250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.51020

Item #: B2634186

Not Yet Rated

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.62025

Centric Premium Brake Master Cylinder, Centric Parts 130.62025

Item #: WBB2631897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant