x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.62028

Centric Premium Brake Master Cylinder, Centric Parts 130.62028

Item #: WBB2632127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1967 - 1967 Chevrolet Malibu, 1967 - 1968 Chevrolet Chevy II, 1967 - 1968 Pontiac Firebird, 1967 - 1969 Chevrolet Camaro, 1967 - 1969 Chevrolet Corvair, 1967 - 1972 Chevrolet Chevelle, 1967 - 1972 Chevrolet El Camino, 1969 - 1974 Chevrolet Nova, 1971 - 1972 GMC Sprint, 1971 - 1974 Pontiac Ventura, 1973 - 1974 Buick Apollo, 1973 - 1974 Oldsmobile Omega

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Apollo   1973-1974
Chevrolet+ Expand List– Hide List
  • Camaro   1967-1969
  • Chevelle   1967-1972
  • Chevy II   1967-1968
  • Corvair   1967-1969
  • El Camino   1967-1972
  • Malibu   1967-1967
  • Nova   1969-1974
GMC+ Expand List– Hide List
  • Sprint   1971-1972
Oldsmobile+ Expand List– Hide List
  • Omega   1973-1974
Pontiac+ Expand List– Hide List
  • Ventura   1971-1974

Product Specifications

  • CYLINDER BORE DIA MM25.40
  • PUSH ROD LGTH / DEPTH1.64
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.0000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44710

Item #: B2633851

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.62028

Centric Premium Brake Master Cylinder, Centric Parts 130.62028

Item #: WBB2632127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant