x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.63002

Centric Premium Brake Master Cylinder, Centric Parts 130.63002

Item #: WBB2632202

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1955 - 1961 Plymouth Belvedere, 1955 - 1961 Plymouth Savoy, 1955 - 1961 Plymouth Suburban, 1956 - 1958 DeSoto Adventurer, 1956 - 1958 DeSoto Firedome, 1956 - 1958 DeSoto Fireflite, 1956 - 1961 Chrysler Imperial, 1956 - 1961 Chrysler New Yorker, 1956 - 1961 Chrysler Windsor, 1956 - 1961 Plymouth Fury, 1957 - 1958 DeSoto Firesweep, 1957 - 1961 Chrysler Newport, 1959 - 1959 Dodge D100 Pickup, 1960 - 1961 Dodge Dart, 1960 - 1961 Dodge Phoenix, 1960 - 1961 Dodge Pioneer, 1960 - 1961 Dodge Polara, 1960 - 1961 Dodge Seneca, 1960 - 1964 Dodge D100 Series, 1960 - 1966 Dodge D200 Series, 1960 - 1966 Dodge W100 Series, 1961 - 1961 Chrysler 300, 1961 - 1966 Dodge W200 Series

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300   1961-1961
  • Imperial   1956-1961
  • New Yorker   1956-1961
  • Newport   1957-1961
  • Windsor   1956-1961
DeSoto+ Expand List– Hide List
  • Adventurer   1956-1958
  • Firedome   1956-1958
  • Fireflite   1956-1958
  • Firesweep   1957-1958
Dodge+ Expand List– Hide List
  • D100 Pickup   1959-1959
  • D100 Series   1960-1964
  • D200 Series   1960-1966
  • Dart   1960-1961
  • Phoenix   1960-1961
  • Pioneer   1960-1961
  • Polara   1960-1961
  • Seneca   1960-1961
  • W100 Series   1960-1966
  • W200 Series   1961-1966
Plymouth+ Expand List– Hide List
  • Belvedere   1955-1961
  • Fury   1956-1961
  • Savoy   1955-1961
  • Suburban   1955-1961

Product Specifications

  • CYLINDER BORE DIA MM28.58
  • PUSH ROD LGTH / DEPTH1.24
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.1250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44045

Item #: B2634192

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.63002

Centric Premium Brake Master Cylinder, Centric Parts 130.63002

Item #: WBB2632202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant