x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.63022

Centric Premium Brake Master Cylinder, Centric Parts 130.63022

Item #: WBB2631911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1973 - 1974 Dodge B200 Van, 1973 - 1974 Dodge D100 Pickup, 1973 - 1974 Dodge D300 Pickup, 1974 - 1974 Dodge B100 Van, 1974 - 1974 Dodge W100 Pickup, 1974 - 1974 Plymouth Fury I, 1974 - 1974 Plymouth Fury II, 1974 - 1974 Plymouth Fury III, 1974 - 1974 Plymouth PB100 Van, 1974 - 1974 Plymouth PB200 Van, 1974 - 1975 Plymouth Fury, 1974 - 1976 Dodge Monaco, 1974 - 1978 Chrysler New Yorker, 1974 - 1978 Chrysler Newport, 1974 - 1978 Chrysler Town & Country, 1974 - 1979 Dodge Ramcharger, 1974 - 1979 Plymouth Trailduster, 1975 - 1976 Dodge Royal Monaco, 1975 - 1977 Dodge D300, 1975 - 1977 Dodge W100, 1975 - 1977 Plymouth Gran Fury, 1975 - 1978 Dodge B100, 1975 - 1978 Dodge B200, 1975 - 1978 Plymouth PB200, 1975 - 1979 Dodge D100, 1975 - 1979 Plymouth PB100, 1977 - 1979 Dodge D150, 1977 - 1979 Dodge W150, 1983 - 1986 Plymouth Turismo 2.2, 1983 - 1987 Plymouth Turismo

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • New Yorker   1974-1978
  • Newport   1974-1978
  • Town & Country   1974-1978
Dodge+ Expand List– Hide List
  • B100   1975-1978
  • B100 Van   1974-1974
  • B200   1975-1978
  • B200 Van   1973-1974
  • D100   1975-1979
  • D100 Pickup   1973-1974
  • D150   1977-1979
  • D300   1975-1977
  • D300 Pickup   1973-1974
  • Monaco   1974-1976
  • Ramcharger   1979-1979
  • Ramcharger - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1974-1978
  • Ramcharger - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1974-1978
  • Ramcharger - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1974-1978
  • Ramcharger - Engine: V8, 5.9L, 360ci, GAS   1974-1978
  • Ramcharger - Engine: V8, 6.6L, 400ci, GAS   1977-1978
  • Royal Monaco   1975-1976
  • W100 - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1975-1977
  • W100 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1975-1977
  • W100 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1975-1977
  • W100 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1975-1977
  • W100 - Engine: V8, 5.9L, 360ci, GAS   1975-1977
  • W100 - Engine: V8, 6.6L, 6556cc, 400ci, GAS   1975-1977
  • W100 Pickup - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1974-1974
  • W100 Pickup - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1974-1974
  • W100 Pickup - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1974-1974
  • W100 Pickup - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1974-1974
  • W100 Pickup - Engine: V8, 5.9L, 360ci, GAS   1974-1974
  • W100 Pickup - Engine: V8, 6.6L, 400ci, GAS   1974-1974
  • W100 Pickup - Engine: V8, 6.6L, 6556cc, 400ci, GAS   1974-1974
  • W150   1979-1979
  • W150 - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1978-1978
  • W150 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1977-1978
  • W150 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1977-1978
  • W150 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1977-1978
  • W150 - Engine: V8, 5.9L, 360ci, GAS   1977-1978
  • W150 - Engine: V8, 6.6L, 6556cc, 400ci, GAS   1977-1978
Plymouth+ Expand List– Hide List
  • Fury   1974-1975
  • Fury I   1974-1974
  • Fury II   1974-1974
  • Fury III   1974-1974
  • Gran Fury   1975-1977
  • PB100   1975-1979
  • PB100 Van   1974-1974
  • PB200   1975-1978
  • PB200 Van   1974-1974
  • Trailduster   1974-1979
  • Turismo   1983-1987
  • Turismo 2.2   1983-1986

Product Specifications

  • CYLINDER BORE DIA MM26.19
  • PUSH ROD LGTH / DEPTH0.735
  • PORT QUANTITY2
  • CYLINDER BORE DIA INCHES1.0313
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44710

Item #: B2633851

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.63022

Centric Premium Brake Master Cylinder, Centric Parts 130.63022

Item #: WBB2631911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant