x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.63032

Centric Premium Brake Master Cylinder, Centric Parts 130.63032

Item #: WBB2632205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1983 - 1983 Dodge 400, 1983 - 1983 Plymouth Scamp, 1983 - 1984 Chrysler E Class, 1983 - 1984 Chrysler Executive Sedan, 1983 - 1984 Dodge Rampage, 1983 - 1987 Dodge Charger, 1983 - 1988 Chrysler New Yorker, 1983 - 1988 Chrysler Town & Country, 1983 - 1988 Dodge 600, 1983 - 1989 Dodge Aries, 1983 - 1989 Plymouth Reliant, 1983 - 1990 Chrysler LeBaron, 1983 - 1990 Dodge Omni, 1983 - 1990 Plymouth Horizon, 1984 - 1986 Chrysler Laser, 1984 - 1988 Chrysler Daytona, 1984 - 1988 Dodge Daytona, 1985 - 1986 Chrysler Executive Limousine, 1985 - 1988 Plymouth Caravelle, 1985 - 1989 Dodge Lancer, 1987 - 1994 Dodge Shadow, 1987 - 1994 Plymouth Sundance, 1989 - 1990 Dodge Spirit, 1989 - 1990 Plymouth Acclaim

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Daytona   1984-1988
  • E Class   1983-1984
  • Executive Limousine   1985-1986
  • Executive Sedan   1983-1984
  • Laser   1984-1986
  • LeBaron   1983-1985, 1987-1990
  • New Yorker   1983-1988
  • Town & Country   1983-1988
Dodge+ Expand List– Hide List
  • 400   1983-1983
  • 600   1983-1988
  • Aries   1983-1989
  • Charger   1983-1987
  • Daytona   1984-1988
  • Lancer   1985-1989
  • Omni   1983-1990
  • Rampage   1983-1984
  • Shadow   1987-1994
  • Spirit   1989-1990
Plymouth+ Expand List– Hide List
  • Acclaim   1989-1990
  • Caravelle   1985-1988
  • Horizon   1983-1990
  • Reliant   1983-1989
  • Scamp   1983-1983
  • Sundance   1987-1994

Product Specifications

  • CYLINDER BORE DIA MM21.00
  • PUSH ROD LGTH / DEPTH0.725
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES0.8270
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.45405

Item #: B2633742

Not Yet Rated

Usually ships in 2 to 5 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.63032

Centric Premium Brake Master Cylinder, Centric Parts 130.63032

Item #: WBB2632205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant