x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.63068

Centric Premium Brake Master Cylinder, Centric Parts 130.63068

Item #: WBB2632226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 2007 - 2012 Dodge Caliber, 2007 - 2017 Jeep Compass, 2007 - 2017 Jeep Patriot

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Caliber   2007-2008, 2010-2012
  • Caliber - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2009-2009
  • Caliber - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2009-2009
  • Caliber - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2009-2009
  • Caliber - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2009-2009
Jeep+ Expand List– Hide List
  • Compass   2007-2017
  • Patriot   2007-2017

Product Specifications

  • CYLINDER BORE DIA MM20.64
  • PUSH ROD LGTH / DEPTH1.7
  • PORT QUANTITY2
  • CYLINDER BORE DIA INCHES0.8125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44045

Item #: B2634192

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.63068

Centric Premium Brake Master Cylinder, Centric Parts 130.63068

Item #: WBB2632226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant