x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Premium Brake Master Cylinder, Centric Parts 130.65030

Centric Premium Brake Master Cylinder, Centric Parts 130.65030

Item #: WBB2631982

Not Yet Rated

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1984 - 1986 Ford F-250, 1985 - 1986 Ford E-150 Econoline, 1985 - 1986 Ford E-150 Econoline Club Wagon, 1986 - 1986 Ford E-250 Econoline, 1986 - 1986 Ford E-250 Econoline Club Wagon

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • E-150 Econoline   1985-1986
  • E-150 Econoline Club Wagon   1985-1986
  • E-250 Econoline   1986-1986
  • E-250 Econoline Club Wagon   1986-1986
  • F-250   1984-1986

Product Specifications

  • CYLINDER BORE DIA MM26.99
  • PUSH ROD LGTH / DEPTH1.45
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.0625
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44710

Item #: B2633851

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.65030

Centric Premium Brake Master Cylinder, Centric Parts 130.65030

Item #: WBB2631982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant