x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.66008

Centric Premium Brake Master Cylinder, Centric Parts 130.66008

Item #: WBB2631833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1971 - 1974 Chevrolet C20 Pickup, 1971 - 1974 Chevrolet C30 Pickup, 1971 - 1974 Chevrolet G30 Van, 1971 - 1974 Chevrolet K20 Pickup, 1971 - 1974 Chevrolet K30 Pickup, 1971 - 1974 Chevrolet P20 Van, 1971 - 1974 Chevrolet P30 Van, 1971 - 1974 GMC C25/C2500 Pickup, 1971 - 1974 GMC C35/C3500 Pickup, 1971 - 1974 GMC G35/G3500 Van, 1971 - 1974 GMC K25/K2500 Pickup, 1971 - 1974 GMC K25/K2500 Suburban, 1971 - 1974 GMC K35/K3500 Pickup, 1971 - 1974 GMC P25/P2500 Van, 1971 - 1974 GMC P35/P3500 Van, 1971 - 1980 Chevrolet C20 Suburban, 1971 - 1980 Chevrolet K20 Suburban, 1973 - 1974 GMC Transmode, 1974 - 1974 GMC C25/C2500 Suburban, 1975 - 1975 GMC C25, 1975 - 1978 GMC C25 Suburban, 1975 - 1978 GMC C35, 1975 - 1978 GMC G35, 1975 - 1978 GMC K25, 1975 - 1978 GMC K25 Suburban, 1975 - 1978 GMC P25, 1975 - 1978 GMC P35, 1975 - 1980 Chevrolet C20, 1975 - 1980 Chevrolet C30, 1975 - 1980 Chevrolet K20, 1975 - 1984 Chevrolet G30, 1975 - 1989 Chevrolet P20, 1975 - 1992 Chevrolet P30, 1979 - 1980 GMC C2500 Suburban, 1979 - 1980 GMC C3500, 1979 - 1980 GMC K2500, 1979 - 1980 GMC K2500 Suburban, 1979 - 1984 GMC G3500, 1979 - 1989 GMC P2500, 1979 - 1992 GMC P3500

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C20   1975-1980
  • C20 Pickup   1971-1974
  • C20 Suburban   1971-1980
  • C30   1975-1980
  • C30 Pickup   1971-1974
  • G30   1975-1984
  • G30 Van   1971-1974
  • K20   1975-1980
  • K20 Pickup   1971-1974
  • K20 Suburban   1971-1980
  • K30 Pickup   1971-1974
  • P20   1975-1989
  • P20 Van   1971-1974
  • P30   1975-1992
  • P30 Van   1971-1974
GMC+ Expand List– Hide List
  • C25   1975-1975
  • C25 Suburban   1975-1978
  • C25/C2500 Pickup   1971-1974
  • C25/C2500 Suburban   1974-1974
  • C2500 Suburban   1979-1980
  • C35   1975-1978
  • C35/C3500 Pickup   1971-1974
  • C3500   1979-1980
  • G35   1975-1978
  • G35/G3500 Van   1971-1974
  • G3500   1979-1984
  • K25   1975, 1978-1978
  • K25 Suburban   1975-1978
  • K25/K2500 Pickup   1971-1974
  • K25/K2500 Suburban   1971-1974
  • K2500   1979-1980
  • K2500 Suburban   1979-1980
  • K35/K3500 Pickup   1971-1974
  • P25   1975-1978
  • P25/P2500 Van   1971-1974
  • P2500   1979-1989
  • P35   1975-1978
  • P35/P3500 Van   1971-1974
  • P3500   1979-1992
  • Transmode   1973-1974

Product Specifications

  • PUSH ROD LGTH / DEPTHDimple
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1 1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.65077

Item #: B2633955

Not Yet Rated

Usually ships in 2 to 5 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.66008

Centric Premium Brake Master Cylinder, Centric Parts 130.66008

Item #: WBB2631833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant