x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.66027

Centric Premium Brake Master Cylinder, Centric Parts 130.66027

Item #: WBB2632055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1992 - 2002 Chevrolet C3500HD, 1992 - 2002 GMC C3500HD, 1993 - 1999 Chevrolet P30, 1993 - 1999 GMC P3500, 1997 - 2002 Chevrolet C3500, 2004 - 2005 Workhorse P42, 2004 - 2005 Workhorse W42

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • P30   1995-1999
GMC+ Expand List– Hide List
  • P3500   1993-1999
Workhorse+ Expand List– Hide List
  • P30   2000-2005

Product Specifications

  • CYLINDER BORE DIA MM40
  • PUSH ROD LGTH / DEPTHDimple
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1.575"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44045

Item #: B2634192

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.66027

Centric Premium Brake Master Cylinder, Centric Parts 130.66027

Item #: WBB2632055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant