x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.67009

Centric Premium Brake Master Cylinder, Centric Parts 130.67009

Item #: WBB2632143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1984 - 1988 Dodge Mini Ram, 1984 - 1995 Dodge Caravan, 1984 - 1995 Plymouth Voyager, 1986 - 1995 Chrysler LeBaron, 1987 - 1995 Dodge Grand Caravan, 1988 - 1993 Chrysler Dynasty, 1988 - 1993 Chrysler New Yorker, 1988 - 1993 Dodge Dynasty, 1988 - 1995 Plymouth Grand Voyager, 1989 - 1993 Chrysler Daytona, 1989 - 1993 Dodge Daytona, 1990 - 1995 Chrysler Town & Country, 1991 - 1995 Dodge Spirit, 1991 - 1995 Plymouth Acclaim

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Daytona   1989-1992
  • Dynasty   1988-1993
  • LeBaron   1986, 1989-1995
  • New Yorker   1988-1993
  • Town & Country   1990-1995
Dodge+ Expand List– Hide List
  • Caravan   1984-1995
  • Daytona   1989-1993
  • Dynasty   1988-1993
  • Grand Caravan   1987-1995
  • Mini Ram   1984-1988
  • Spirit   1991-1995
Plymouth+ Expand List– Hide List
  • Acclaim   1991-1995
  • Grand Voyager   1987-1995
  • Voyager   1984-1995

Product Specifications

  • CYLINDER BORE DIA MM24.00
  • PUSH ROD LGTH / DEPTH0.721
  • PORT QUANTITY2
  • BRANDCentric
  • CYLINDER BORE DIA INCHES0.9450
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44710

Item #: B2633851

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.67009

Centric Premium Brake Master Cylinder, Centric Parts 130.67009

Item #: WBB2632143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant