x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.70007

Centric Premium Brake Master Cylinder, Centric Parts 130.70007

Item #: WBB2631716

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1950 - 1960 International LM150, 1950 - 1960 International RM150, 1950 - 1960 International SM150, 1950 - 1963 International AM150, 1950 - 1963 International AMC150 Metro, 1956 - 1957 International S140, 1958 - 1960 International A140, 1958 - 1960 International A150, 1958 - 1960 International AC150, 1958 - 1960 International B140, 1958 - 1960 International B150, 1958 - 1960 International BC150, 1958 - 1960 International L150, 1958 - 1960 International R150, 1958 - 1960 International S150, 1961 - 1962 International C160, 1961 - 1962 International C1600, 1961 - 1962 International C1604, 1961 - 1962 International C164, 1961 - 1962 International C170, 1961 - 1962 International C1700, 1962 - 1963 International 1603 School Bus, 1962 - 1963 International S1624, 1962 - 1965 International 1703

Vehicle Fitment: Make\Model   Year(s)
International+ Expand List– Hide List
  • AM150   1960-1963
  • LM150   1950-1952

Product Specifications

  • CYLINDER BORE DIA MM28.58
  • PUSH ROD LGTH / DEPTH1.6"
  • PORT QUANTITY3
  • BRANDCentric
  • CYLINDER BORE DIA INCHES1 1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44502

Item #: B2634189

Not Yet Rated

Usually ships in 2 to 5 days

$112.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.70007

Centric Premium Brake Master Cylinder, Centric Parts 130.70007

Item #: WBB2631716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant